Reco / Frick RWB-399 Ammonia Screw Booster Compressor Package - 300 HP

Reco / Frick RWB-399 Ammonia Screw Booster Compressor Package - 300 HP

Reco / Frick RWB-399 Ammonia Screw Booster Compressor Package. Same machine as FRICK RWB-399. Frick rotary screw compressor, Model / S/N: GDS283L0020V. Toshiba World Energy Series motor, 300 hp, 3540 rpm, 460V. Reco oil separator, MAWP: 150 psi @ 300ºF, MDMT: -20ºF @ 150 psi. Reco oil cooler and oil filter housing. Refrigerant: last used with R-717 (Ammonia). Variable Vi setting: 2.2 – 5.0. Displacement: 2,349 cfm. M & M Refrigeration control panel. Overall dimensions: 15 ft. L x 5 ft. 11 in. W x 11 ft. 2 in. H.(ACN1548-87).

Product Details
  • Stock No: KWBF173
  • Manufacturer: Reco
  • Model: GDS283L0020V / RWB-399
  • Serial Number: GDS283L0020V
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Reco / Frick RWB-399 Ammonia Screw Booster Compressor Package - 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed