Reco / Frick RWB II 177B Rotary Screw Compressor Package - 125 HP

Reco / Frick RWB II 177B Rotary Screw Compressor Package - 125 HP

1993 Reco / Frick RWB II 177B Rotary Screw Compressor Package. Model / Serial: GDSH233S0045. Same package as the Frick RWBII-177B. Compressor motor: 125 hp, 460 V. Reco Oil separator, MAWP: 150 psi at 300 °F and -20 °F. Thermosyphon oil cooler. Variable Vi setting: 2.2 – 5.0. Displacement: 1,042 cfm. Compressor run time: 53,840 hrs. Overall dimensions: 12 ft. 4 in. L x 5 ft. W x 6 ft. 10 in. H.(H4)

Product Details
  • Stock No: 265.PMI423a.12a
  • Manufacturer: Reco
  • Model: GDSH233S0045 / RWB II 177B
  • Serial Number: GDSH233S0045
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Reco / Frick RWB II 177B Rotary Screw Compressor Package - 125 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed