Reco / Howden WRV 163/1.8 High Stage Package Less Compressor- 200 HP

Reco / Howden WRV 163/1.8 High Stage Package Less Compressor- 200 HP

Reco / Howden WRV 163/1.8 High Stage Package Less Compressor- 200 HP. Use to run a Reco / Howden Model: WRV163-L-MX-3.6. / WRV163/18036/376 compressor with refrigerant: R-717 (ammonia). This partial package includes: Siemens Allis motor, 200 hp, 3565 rpm, 460 V. Reco oil separator, MAWP: 250 psi. at 300 °F. Reco control panel. Motor run time: 10,093.3 hrs. Overall dimensions: 10 ft. 2 in. . L X 4 ft. 5 in. W X 6 ft. 7 in. H.(H4).

Product Details
  • Stock No: 100.QQ3
  • Manufacturer: Reco
  • Model: WRV163-L-MX-3.6 / WRV163/18036/376
  • Serial Number: MS-2292
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Reco / Howden WRV 163/1.8 High Stage Package Less Compressor- 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed