- Product Details
RECO Plate Chiller (Stainless Steel Plates)
Plate Chiller
Product Details
- Stock No: GENR35
- Manufacturer: RECO
Plate Chiller Details
- Plate Material: Stainless Steel
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 140
- Width (Inches): 82
- Height (Inches): 101
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























