Reco Recirculator Package - 42 in. Dia. X 12 ft. 2 in. L

Reco Recirculator Package - 42 in. Dia. X 12 ft. 2 in. L

Reco Recirculator Package. Nat'l Bd No. 3804. Approximate capacity: 926 gallons. Recirculator vessel inside straight-wall dimensions: 3 ft. 6 in. dia. x 12 ft. 2 in. L. MAWP: 150 psi @ 300°F. Reco surge tank. Nat'l Bd: 3477. MAWP: 300 psi @ 300°F. Buffalo centrifugal pump. Viking positive displacement pump. Inlets: (1) 6 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 4 in. dia. port, (1) 2-1/2 in. dia. port, (2) 1 in. dia. ports. Overall dimensions: 13 ft. L x 5 ft. 6 in. W x 9 ft. 1 in. H.(H15).

Product Details
  • Stock No: KWBF195.2
  • Manufacturer: Reco
  • Serial Number: W-943-1-1
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reco Recirculator Package - 42 in. Dia. X 12 ft. 2 in. L
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed