OR
Click for full Gallery (images, video, data sheets)
- Product Details
Reco SC2005D-3.6 Rotary Screw Compressor Package (Dunham-Bush 2010DKR3V0D0EM, 250 HP 400 V, M&M Micro Control Panel, Packaged by Reco)
Used Dunham-Bush Rotart Screw Compressor
Product Details
- Stock No: TNO02
- Manufacturer: Reco
- Model: SC2005D-3.6
- Serial Number: M444-230-A
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Reco
- Package Model: SC2005D-3.6
- Package SN: M444-230-A
- Package Max Design Pressure (PSIG): 250
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- # Compressors in Package: 1
- Compressor Model: 2010DKR3V0D0EM
- Compressor SN: 82A800022
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1983
- Compressor Rebuild Year: 2017
- Oil Separator Included? Yes
- Oil Separator National Board #: 5076
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: M&M
- Micro Control Panel Description: M&M Refrigeration(Model: Retrofit C4, Serial: 04M-134-0230F, Voltage: 120/1/50/60 Hz.)
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 250
- Motor RPM: 2,960
- Motor Voltage: 400
- Motor Amps: 340
- Motor Hertz (Hz): 50
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 120
- Width (Inches): 54
- Height (Inches): 88
- Weight (LBS): 8,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1983
- Spec Sheet Available: No
- Product Purchased From: Dynamic Foods
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























































