- Product Details
RECO Vertical Ammonia Oil Tank (24in X 48in. 130 Gallons)
RECO Vertical Oil Separator. National Board: 764. MFG Serial No: 175.4. Year Built: 1969. Shell: .281. Heads: .3125. MAWP: 250 PSI @ 650 F.
Product Details
- Stock No: RDY40
- Manufacturer: RECO
- Serial Number: 175.4
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 24
- Tank Length (Inches): 48
- Tank Estimated Capacity (Gallons): 130
- Tank National Board Number: 764
- Tank MAWP (PSI at temp): 250 PSI @ 650 F
- Tank Inlets & Outlets Description: Inlet: 6.5 in. Outlet: 3.5 in
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 28
- Height (Inches): 30
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1969
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















