- Product Details
Reco Vertical Ammonia Recirculator Package - 48 in. Dia. x 10 ft. H
Reco Vertical Ammonia Recirculator Package. Refrigerant: R-717 (Ammonia). Approximate capacity: 1,000 gallons. MAWP: 150 psi at 300ºF. MDMT: -20ºF at 150 PSI. Inside straight wall: 4 ft. dia. x 10 ft. H. Radius: 2:1 elliptical ends. Inlets: (1) 1 in. dia. port, (1) 2 in. dia. port, (1) 6 in. dia. port. Outlets: (3) 6 in. dia. port, (1) 3/4 in. dia. port, (1) 2 in. dia. port. Reco oil pot, MAWP: 300 psi at 300ºF, MDMT: -20ºF at 300 psi. Cornell ammonia pump, Model: 3CB-F16. Flow rate for new pump is 470 gpm with required horsepower and pressure. Impeller diameter: 15.22 in. Inlet: 6 in. suction. Outlet: 3 in. discharge. Overall dimensions: 5 ft. 5in. L x 5 ft. 6 in. W x 15 ft. 3 in. H.
- Stock No: KWBF917
- Manufacturer: Reco
- Serial Number: 19025-260A
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 48
- Tank Length (Inches): 120
- Tank Estimated Capacity (Gallons): 1000
- Tank National Board Number: 7695
- Tank MAWP (PSI at temp): 150 psi at 300ºF
- Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. port, (1) 2 in. dia. port, (1) 6 in. dia. port. Outlets: (3) 6 in. dia. port, (1) 3/4 in. dia. port, (1) 2 in. dia. port
- Pump Included?: Yes
- Number of Pumps in Package: 1
- Pump Manufacturer(s): Cornell
- Pump Description(s): Model: 3CB-F16, S/N: 72411. Flow rate for new pump is 470 gpm with required horsepower and pressure.
- Micro Control Panel Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- # Motors: 1
- Length (Inches): 60
- Width (Inches): 66
- Height (Inches): 183
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





































