- Product Details
Reco Vertical Ammonia Recirculator Tank - 48 in. Dia. x 9 ft. 9 in. H
Reco Vertical Ammonia Recirculator Tank. Refrigerant: R-717 (Ammonia). Approximate capacity: 1,000 gallons. Inside straight wall dimensions: 48 in. dia. x 9 ft. 9 in. H. MAWP: 150 psi at 300ºF. MDMT: -40ºF at 100 psi. Radius: 2:1 elliptical ends. Reco oil pot, MAWP: 300 psi at 300ºF. MDMT: -20ºF at 300 psi. Radius: 2:1 elliptical ends. Inlets: (1) 8 in. dia. port, (1) I in. dia. port. Outlets: (2) 4 in. dia. port, (1) 8 in. dia. port, (1) 3/4 in. dia. port, (1) 1-1/2 in. dia. port. Overall dimensions: 7 ft. 5 in. L x 5 ft. W x 15 ft. 4 in. H.
- Stock No: KWBF918
- Manufacturer: Reco
- Serial Number: 19025-230-A
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 48
- Tank Length (Inches): 117
- Tank Estimated Capacity (Gallons): 1000
- Tank National Board Number: 7700
- Tank MAWP (PSI at temp): 150 psi at 300ºF
- Tank Inlets & Outlets Description: Inlets: (1) 8 in. dia. port, (1) I in. dia. port. Outlets: (2) 4 in. dia. port, (1) 8 in. dia. port, (1) 3/4 in. dia. port, (1) 1-1/2 in. dia. port
- Pump Included?: No
- Micro Control Panel Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? No
- Length (Inches): 89
- Width (Inches): 60
- Height (Inches): 184
- Year of Manufacture: 1989
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















