Recold 3100FWA Ammonia/Freon Evaporator Coil- (Medium Temperature)

Recold 3100FWA Ammonia/Freon Evaporator Coil- (Medium Temperature)

Recold Ammonia Recirculating Evaporator. Model: 3100FWA. Fins per inch: 5. (2) 18 in. dia. fans. (2) Leeson Electric Motors: 1/2 hp, 1725 rpm, 208-230/460 V, 1.8/0.9 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlet: (1) 2 in. dia. port. Overall dimensions: 7 ft. 3 in. L x 5 ft. 6 in. W x 3 ft. 8 in. H.

Product Details
  • Stock No: tMHCS003.
  • Manufacturer: Recold
  • Model: 3100FWA
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Coil Type: Recirculated
  • Fins Per Inch: 5
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • # Motors: 2
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.8/0.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 87
  • Width (Inches): 66
  • Height (Inches): 44
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing a motor and fan.
Recold 3100FWA Ammonia/Freon Evaporator Coil- (Medium Temperature)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed