Recold 3100FWA Ammonia/Freon Evaporator Coil- (Medium Temperature)

Recold 3100FWA Ammonia/Freon Evaporator Coil- (Medium Temperature)

Recold Ammonia Recirculating Evaporator. Model: 3100FWA. S/N: 189888. Fins per inch: 5. (3) 18 in. dia. fans. (3) Wagner Motors, 1/2 hp, 1725 rpm, 208-220/440 V, 2/1 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. 8 in. W x 3 ft. 3 in. H.

Product Details
  • Stock No: tMHCS008.
  • Manufacturer: Recold
  • Model: 3100FWA
  • Serial Number: 189888
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Coil Type: Recirculated
  • Fins Per Inch: 5
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • Motor Manufacturer: Wagner
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-220/440
  • Motor Amps: 2/1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 77.5
  • Width (Inches): 44
  • Height (Inches): 39
Additional Product Details
  • Spec Sheet Available: No
Recold 3100FWA Ammonia/Freon Evaporator Coil- (Medium Temperature)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed