Recold Ammonia Recirculating Evaporator

Recold Ammonia Recirculating Evaporator

Recold Ammonia Recirculating Evaporator. Model: 3100FWA. S/N: 189888. Fins per inch: 5. (3) 18 in. dia. fans. (2) Leeson Electric Motors, 1/2 hp, 1725/1425 rpm, 208-230/460 V, 2-2.2/1-1.1 amps, 60/50 Hz, 3 phase. (1) Dayton Electric Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 2/1 amps, 60/50 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlet: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. 1-1/2 in. W x 3 ft. 7 in. H.(H15).

Product Details
  • Stock No: tMHCS006.
  • Manufacturer: Recold
  • Model: 3100FWA
  • Serial Number: 189888
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Fins Per Inch: 5
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Recold Ammonia Recirculating Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed