Recold Ammonia Recirculating Evaporator

Recold Ammonia Recirculating Evaporator

Recold Ammonia Recirculating Evaporator. Model: A3100FG. S/N: 130705. Fins per inch: 5. (3) 18 in. dia. fans. (2) Dayton Motors, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 2/1 amps, 60/50 Hz, single phase. (1) General Electric Motor, 1/3 hp, 1725 rpm, 230 V, 3.3 amps, 60 Hz, single phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlet: (1) 2 in. dia. port. Overal dimensions: 6 ft. 5-1/2 in. L x 2 ft. 11 in. W x 3 ft. 4 in. H.

Product Details
  • Stock No: tMHCS011.
  • Manufacturer: Recold
  • Model: A3100FG
  • Serial Number: 130705
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Fins Per Inch: 5
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Recold Ammonia Recirculating Evaporator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed