Recold Ammonia/Freon Evaporator Coil- (Medium Temperature)

Recold Ammonia/Freon Evaporator Coil- (Medium Temperature)

Recold Ammonia Recirculating Evaporator. Fins per inch: 5. (3) 18 in. dia. fans. (1) Dayton Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 2/1 amps, 60/50 Hz, single phase. (2) General Electric Motors, 1/3 hp, 1725 rpm, 230V, 3.3 amps, 60 Hz, single phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. W x 3 ft. 2 in. H.

Product Details
  • Stock No: tMHCS009.
  • Manufacturer: Recold
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Coil Type: Recirculated
  • Fins Per Inch: 5
  • Left or Right Handed: Left
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1) 0.5 hp Dayton Motor, and (2) 0.33 General Electric Motors
Dimensions:
  • Length (Inches): 77.5
  • Width (Inches): 36
  • Height (Inches): 38
Additional Product Details
  • Spec Sheet Available: No
Recold Ammonia/Freon Evaporator Coil- (Medium Temperature)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed