Reco/Micom Screw Compressor Package 200 HP

Reco/Micom Screw Compressor Package 200 HP

1978 Reco screw compressor package w/ Mycom 160LG-MX, 200hp motor, & liq. Inj. Oil cooling.

Product Details
  • Stock No: 105-G-1381
  • Manufacturer: Reco
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Reco/Micom Screw Compressor Package 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed