Reco/Mycom Screw Compressor Package

Reco/Mycom Screw Compressor Package

Reco/Mycom screw compressor package for low stage or booster service with ammonia. Mycom 160 s compressor with a 2.4 vi tefc 60 hp, 3,550 rpm, 460-3-60 electric motor drive, E/M Control panel for compressor control, Motor Starter for unit included, Inlet and outlet valves, liquid injection cooling. Capacity Typical -40 df to +20 df ammonia 55 tons of capacity
Product Details
  • Stock No: QQ4
  • Manufacturer: Reco
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Reco/Mycom Screw Compressor Package
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed