Red Ewald Fiberglass Tank - 12,000 Gallon

Red Ewald Fiberglass Tank - 12,000 Gallon

Red Ewald Fiberglass Tank -12,000 Gallon. S/N: 20548. PO No: 17104. WO No: 074506. Design specific gravity is 1.0 or 8.34#/gallon. Inlet 3 in., Outlet 2 in. Manway approximately 2 ft. (2) Heat trace wires that wind around the waist of this tank. The first wire measures 9 ohms and the second 10 ohms of resistance. There is also a thermocouple regulated by a thermostat knob. Tank has a conical bottom.The skirt sits on the slab. Approximately dimensions: diameter 10 ft. x 20 ft. H.

Product Details
  • Stock No: WC2.7a
  • Manufacturer: Red Ewald
  • Serial Number: 20548
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Red Ewald Fiberglass Tank - 12,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed