Reeves 10 HP Motordrive

Reeves 10 HP Motordrive

Reeves 10 horsepower motodrive, size B442, serial 30346387-VL with gear ratio 11.4 and max rpm 280 and min rpm 56.

Product Details
  • Stock No: IME24
  • Manufacturer: Reeves
  • Serial Number: 30346387-VL
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reeves
  • Motor Horsepower(HP): 10
  • Motor RPM: 280
Dimensions:
Additional Product Details
Reeves 10 HP Motordrive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed