Reeves Motodrive Variable Speed Reducer - 5 HP

Reeves Motodrive Variable Speed Reducer - 5 HP

Reeves Motodrive Variable Speed Reducer. Manually adjustable speed reducer. Reliance electric motor, 5 hp, 1710 rpm, 230/460 V, 18.4/9.2 amps, 60 Hz. 3 phase. Minimum rpm: 28. Maximum rpm: 84. Gear Ratio: 31.4:1 Overall dimensions: 2 ft. 10-1/4 in. L x 1 ft, 3-1/2 in. W x 2 ft. 2 in. H.
Product Details
  • Stock No: NOI8052
  • Manufacturer: Reeves
  • Serial Number: MFC40548-SF
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reeves Motodrive Variable Speed Reducer - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed