Reeves Vari-Drive 10-hp Motor

Reeves Vari-Drive 10-hp Motor

Reeves Vari-Drive 10-hp Motor. Model-Size-B453. Reliance electric motor - max 68 rpm, min 8.63, gear ratio 57.7. Easy clean unit. Needs repair.

Product Details
  • Stock No: DPFI100.2
  • Manufacturer: Reeves
  • Model: B453.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 10
  • Motor RPM: 68
Dimensions:
Additional Product Details
  • Known Issues or Problems: Needs repair.
Reeves Vari-Drive 10-hp Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed