Reeves Vari-Drive 10-hp Motor

Reeves Vari-Drive 10-hp Motor

Reeves Vari-Drive 10-hp Motor. Model-Size-B442. Reliance electric motor - max 230 rpm, min 29; gear ratio 17.1; easy clean unit.(H9).

Product Details
  • Stock No: DPFI102.a
  • Manufacturer: Reeves
  • Model: Size-B442
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 10
  • Motor RPM: 230
Dimensions:
Additional Product Details
Reeves Vari-Drive 10-hp Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed