Reeves Vari-Drive Gear Head Motor- 10 HP

Reeves Vari-Drive Gear Head Motor- 10 HP

Reeves Vari-Drive Gear Head Motor- 10 HP. Reliance Electric motor, 10 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance Electric motor drive, size: B442, 10 hp, output speed: 230 rpm maximum, 29 rpm minimum, 17.1 ratio. Shaft dimensions: 6-1/2 in. diameter. Inlets/outlets oil: (2) 1 in. threaded male. Overall dimensions: 65 in. L x 25 in. W x 43 in. H.

Product Details
  • Stock No: DPFI103.a
  • Manufacturer: Reeves
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reeves Vari-Drive Gear Head Motor- 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed