- Product Details
Reeves Vari-Drive Gear Head Motor- 10 HP
Reeves Vari-Drive Gear Head Motor- 10 HP. Reliance Electric motor, 10 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance Electric motor drive, size: B442, 10 hp, output speed: 230 rpm maximum, 29 rpm minimum, 17.1 ratio. Shaft dimensions: 6-1/2 in. diameter. Inlets/outlets oil: (2) 1 in. threaded male. *Note: base shown is not included or available. Overall dimensions: 65 in. L x 25 in. W x 43 in. H.
Product Details
- Stock No: DPFI107.a
- Manufacturer: Reeves
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 10 hp Reliance Electric motor, (1) 10 hp Reliance Electric motor drive,
Dimensions:
- Length (Inches): 65
- Width (Inches): 25
- Height (Inches): 43
Additional Product Details
- Known Issues or Problems: *Note: base shown is not included or available
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













