Reeves Varidrive

Reeves Varidrive

Reeves varidrive size 222, id #MFC23575 with capacity of 2 horsepower 370 max rpm and 37 min rpm gear ratio 11.4-1 and has Crepaco R3R pump, serial D0485.

Product Details
  • Stock No: IME22
  • Manufacturer: Reeves
Previous Refrigerant
Motor Details
  • # Motors: 1
  • Motor Manufacturer: Reeves
  • Motor Horsepower(HP): 2
  • Motor RPM: 370
Dimensions:
Additional Product Details
Reeves Varidrive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed