Reeves VS Drive

Reeves VS Drive

Reeves 10 hp VS drive

Product Details
  • Stock No: LOL331a-1
  • Manufacturer: Reeves
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reeves
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 106
Dimensions:
Additional Product Details
Reeves VS Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed