Refrigerating Specialist A4AB Pressure Regulator (2")

Refrigerating Specialist A4AB Pressure Regulator (2")

Refrigerating Specialist/Parker Pressure Regulator. Type: A4AB. Port: 2 in. Design Pressure: 150 PSIG.
Product Details
  • Stock No: RDYH12
  • Manufacturer: Parker Refrigerating Specialties Div.
  • Model: A4AB
  • Serial Number: H22863
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 5
  • Height (Inches): 17
  • Weight (LBS): 35
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Refrigerating Specialist A4AB Pressure Regulator (2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed