Refrigerating Specialties A4AB Inlet Pressure Regulator (2")

Refrigerating Specialties A4AB Inlet Pressure Regulator (2")

Refrigerating Specialties/Parker A4AB-Series Inlet Pressure Regulator. Type: A4AB. Port: 2 in(50mm). Design Pressure: 400 PSIG.
Product Details
  • Stock No: RDYH06
  • Manufacturer: Parker Refrigerating Specialties Div.
  • Model: A4AB
  • Serial Number: H22003
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 4
  • Height (Inches): 10
  • Weight (LBS): 20
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Refrigerating Specialties A4AB Inlet Pressure Regulator (2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed