Refrigeration Duty Motor

Refrigeration Duty Motor

Refrigeration Duty Motor, Ram Industries, serial number 70004511-DB, model 3CB22365K, 75hp 208-230/460V, 3530rpm, 19in H x 23in W x 30in L.
Product Details
  • Stock No: MRD002
  • Manufacturer: Refrigeration Duty
  • Model: 3CB22365K
  • Serial Number: 70004511-DB
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 75
  • Motor RPM: 3530
  • Motor Voltage: 208-230/460
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 23
  • Height (Inches): 30
Additional Product Details
Refrigeration Duty Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed