Refrigeration Valves and Systems Intercooler

Refrigeration Valves and Systems Intercooler

Refrigeration Valves and Systems Intercooler. Straight-wall dimensions: 72 in. Dia. x 9 ft. 4 in. H. Approx. gallons: 2000. MAWP:150 psi at 300°F. MDMT: -20°F at 150 psi. Overall dimensions: 17 ft. 1 in. L x 7 ft. 11 in. W x 8 ft. H.

Product Details
  • Stock No: DFDT04
  • Manufacturer: RVS
  • Serial Number: 87410
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Refrigeration Valves and Systems Intercooler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed