- Product Details
Refrigeration Valves and Systems Vertical Intercooler - 132 in. Dia. x 15 ft. 10 in. H.
2000 Refrigeration Valves and Systems Vertical Intercooler. Approximate capacity: 9000 gallons. Inside straight-wall dimensions: 120 in. dia. x 15 ft. 5 in. H. MAWP: 250 psi @ 300°F. MDMT: -20°F @ 250 psi. Hydrotest: 325 psi. Inlets/outlets: (1) 3/4 in. dia. FNPT, (1) 1-1/4 in. dia. port, (1) 2 in. dia. port, (1) 6 in. dia. port, (1) 10 in. dia. port, (1) 12 in. dia. port. Overall dimensions: 16 ft. L x 13 ft. 6 in. W x 20 ft. 6 in. H.(HB2)(ACN753).
- Stock No: DTTC004.
- Manufacturer: RVS
- Serial Number: S008669
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Vertical
- Tank Diameter (Inches): 120
- Tank Length (Inches): 186
- Tank Estimated Capacity (Gallons): 9000
- Tank National Board Number: 13458
- Tank MAWP (PSI at temp): 250 psi @ 300°F
- Tank Inlets & Outlets Description: Inlets/outlets: (1) 3/4 in. dia. FNPT, (1) 1- 1/4 in. dia. port, (1) 2 in. dia. port, (1) 6 in. dia. port, (1) 10 in. dia. port, (1) 12 in. dia. port
- Micro Control Panel Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? No
- Length (Inches): 192
- Width (Inches): 162
- Height (Inches): 246
- ACN: 753
- Year of Manufacture: 2000
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





























