Refrigeration Valves & Systems Corporation Surge Drum- 210 Gallon

Refrigeration Valves & Systems Corporation Surge Drum- 210 Gallon

1998 Refrigeration Valves & Systems Corporation Surge Drum- 210 Gallon. S/N: 93819. Nat'l Bd: 11562. Inside straight-wall dimensions: 2 ft. dia. x 9 ft. 2 in. L. MAWP: 250 psi @ 300°F. MDMT: -20°F @ 250 psi. Inlets: (1) 4 in. dia. compressor suction port, (1) 1 in. dia. liquid feed port, (1) 4 in. dia. wet suction port. Outlets: (1) 1-1/2 in. dia. relief port, (1) 8 in. dia. flanged liquid discharge port. Overall dimensions: 10 ft. L x 4 ft. 2-1/2 in. W x 4 ft. 11 in. H.(HB2).

Product Details
  • Stock No: GBGS001B.
  • Manufacturer: RVS
  • Serial Number: 93819
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Refrigeration Valves & Systems Corporation Surge Drum- 210 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed