- Product Details
Refrigeration Valves & Systems Horizontal Receiver- 678 Gallon
1995 Refrigeration Valves & Systems Horizontal Receiver- 678 Gallon. S/N: 94806. Nat'l Bd: 7977. Inside straight-wall dimensions: 3 ft. 6 in. dia. x 9 ft. 5 in. L. Head thickness: 1/2 in. Shell thickness: 1/2 in. Surface area: 117 sq. ft. MAWP: 250 psi @ 300°F. MDMT: -20°F @ 250 psi. Inlets: (2) 5 in. dia. ports, (1) 2-1/2 in. dia. equalizer port. Outlets: (1) 3/4 in. dia. relief port, (1) 5 in. dia. port, (1) 4 in. dia. port, (1) 1-1/2 in. dia. drain port, (1) 1-1/2 in. dia. gauge port. Overall dimensions: 9 ft. 5 in. L x 4 ft. 10 in. W x 4 ft. 11 in. H.
Product Details
- Stock No: ASLC031.
- Manufacturer: RVS
- Serial Number: 94806
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









