Refrigeration Valves & Systems Shell and Tube Heat Exchanger

Refrigeration Valves & Systems Shell and Tube Heat Exchanger

1992 Refrigeration Valves & Systems Shell and Tube Heat Exchanger. S/N: 92671. Nat'l Bd: 5134. Shell side MAWP: 250 psi at 200 °F. Shell side MDMT: -20 °F at 250 psi. Tube side MAWP: 150 psi at 200 °F. Tube side MDMT: -20 °F at 150 psi. (310) 3/4 in. dia. stainless steel tubes. Contact surface area: 1078 sq. ft. Product capacity: 125 gallons. Refrigerant Accumulation Tank- 200 Gallon, S/N 92672, Nat'l Bd: 5135, MAWP: 250 psi. at 200 °F, MDTM: -20 °F at 250 psi, hydrostatic test pressure: 375 psi. Tank dimensions: 18 in. diameter x 14 ft. 10-1/4 in. L. Product inlet: 4 in. diameter, flange: 9 in. diameter, (8) thru-holes, center to center: 7-1/2 in. Outlets: 4 in. ‘S’ line. Refrigerant inlet/outlet: 1-3/4 in. diameter threaded (female). Overall dimensions: 19 ft. 3 in. L x 38 in. W x 100 in. H.
Product Details
  • Stock No: BIIR203.
  • Manufacturer: Refrigeration Valves & Systems
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Refrigeration Valves & Systems Shell and Tube Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed