Refrigeration Valves & Systems Vertical Pump Drain

Refrigeration Valves & Systems Vertical Pump Drain

Vertical Refrigeration Valves & Systems Pump Drain. National Board: 1044. MAWP 300 PSI @ 300 F. Serial No: 87285. Year Built: 1987. -20 Min. Allow Work Temperature. 300 PSI Max @ Min Temperature. Estimated Capacity: 230 Gallons. Estimate Vessel Dimensions: 30 dia x 55 L.
Product Details
  • Stock No: REP19
  • Manufacturer: Refrigeration Valves & Systems
  • Serial Number: 87285
Tank Details
  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 55
  • Tank Estimated Capacity (Gallons): 230
  • Tank National Board Number: 1044
  • Tank MAWP (PSI at temp): 300 @ 300
  • Tank MAWT (temp at PSI): 20 @ 300
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 73
  • Width (Inches): 73
  • Height (Inches): 117
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Spec Sheet Available: No
Refrigeration Valves & Systems Vertical Pump Drain

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed