- Product Details
REGO AA3130A250 Pressure Safety Relief Valve (3/4in x 1in)
REGP Safety Pressure Relief Valve. Part No: AA3130A250. Discharge Pressure Setting (PSIG): 250. Outlet Size: 1 in FPT. Inlet Size: 3/4 in.
Product Details
- Stock No: KSIC133
- Manufacturer: REGO
- Model: AA3130A250
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 3
- Width (Inches): 3
- Height (Inches): 3
- Weight (LBS): 3
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














