Reliance Electric A-C Motor (250 HP, 3,550 RPM, 460 V)

Reliance Electric A-C Motor (250 HP, 3,550 RPM, 460 V)

Reliance Electric Duty Master A-C Motor. Serial No: P44G0353C-G3-XM/MN2443. Frame: 445TS. Power Supply - 250 Hp, 3550 RPM, 460 Volts, 280 Amps, 60 Hz, 3 Ph.
Product Details
  • Stock No: BNCA166.10A
  • Manufacturer: Reliance Electric
  • Serial Number: P44G0353C-G3-XM/MN2443
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,550
  • Motor Voltage: 460
  • Motor Amps: 280
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Reliance Electric A-C Motor (250 HP, 3,550 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed