Reliance Electric AC Motor - 50 HP

Reliance Electric AC Motor - 50 HP

Reliance Electric AC Motor. ID No. 15MN323346G002, Model P32633466, Frame: 326T, 50 hp, 230/460 volt, 3 phase, Design B, Type P, 1,775 rpm, 117/58.8 amps, 60 Hz, 40 °C amb.

Product Details
  • Stock No: NPPC109.
  • Manufacturer: Reliance
  • Model: P32633466
Previous Refrigerant
Motor Details
  • Motor Included? true
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 50
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps: 117/58.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326T
Dimensions:
Additional Product Details
Reliance Electric AC Motor - 50 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed