Reliance Electric AC Motor - 60 HP

Reliance Electric AC Motor - 60 HP

Reliance Electric AC Motor/Gear Box. ID No. 51MN363326G-001ZZ, Model P36G3326H, Frame Size 364T, 60 hp, 230/460 volt, 3 phase, Design B, Type P, 1,780 rpm, 136/68.0 amps, 60 Hz, 40 ° C amb, SF. 1.15. (GD).
Product Details
  • Stock No: NPPC139.
  • Manufacturer: Reliance
  • Model: P36G3326H
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reliance Electric AC Motor - 60 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed