Reliance Electric AC Variable Frequency Drive - 1 HP

Reliance Electric AC Variable Frequency Drive - 1 HP

Reliance Electric AC Variable Frequency Drive. Model: GP- 2000. S/N: 2GU21001-TU-010. KVA/HP: 1.7/1. AC input: 200/230 Volts, 5.3 Amps (max), 50/60 Hz, 3 phase. AC output: 200/230 V, 4.5 Amps (max). Overall dimension: 8-1/2 in L x 7 in. W x 12-1/2 in. H.

Product Details
  • Stock No: HDDP065D.a
  • Manufacturer: Reliance
  • Model: GP- 2000
  • Serial Number: 2GU21001-TU-010
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: AC input: 200/230 Volts, 5.3 Amps (max), 50/60 Hz, 3 phase. AC output: 200/230 V, 4.5 Amps (max).
  • Motor Horsepower(HP): 1
Dimensions:
  • Length (Inches): 8.5
  • Width (Inches): 7
  • Height (Inches): 12.5
Additional Product Details
Reliance Electric AC Variable Frequency Drive - 1 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed