Reliance Electric E-Master Duty Master A-C Motor- 1 HP

Reliance Electric E-Master Duty Master A-C Motor- 1 HP

Reliance Electric E-Master Duty Master A-C Motor- 1 HP. ID: P14X3967N-DC. Explosion proof. Motor specifications: 1 hp, 1725 rpm, 230/460 V, 2.8-1.4 amps, 60 Hz, 3 phase. Frame: HD143T. Type: P. Insulation class: F. Design: B. Code: J. UL Listed No: SAF114144. Class I Group D. Class II Groups F & G. Shaft diameter: 7/8 in. Overall dimensions: 15-1/2 in. L x 12 in. W x 8 in. H.
Product Details
  • Stock No: RPAG1124Q.
  • Manufacturer: Reliance
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 2.8-1.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: HD143T
Dimensions:
  • Length (Inches): 15.5
  • Width (Inches): 12
  • Height (Inches): 8
Additional Product Details
Reliance Electric E-Master Duty Master A-C Motor- 1 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed