Reliance Electric Master XL Speed Reducer - 2 HP

Reliance Electric Master XL Speed Reducer - 2 HP

Reliance Electric Master XL Speed Reducer: Serial No: M053241003PR, Model: M94813. Size: 149SM21A, Input Rpm: 1750, SF: 1.00, Lub Inst: E3603,Ratio:6.2, Max Inp HP: 2.42, Torque Cap In lbs: 529. Baldor Motor: Spec : 52577105, Frame: 3646D, HP: 2, Ser F: 1.0, Volts: 180A/200/100, Amps: 0.5A/4/8F, Amps: 1750,Ground: SH, Encl: TEFC, Amp: 40c, Serial No: W8-89, Duty: Cont.
Product Details
  • Stock No: NSF21.38
  • Manufacturer: Reliance
  • Model: M94813
  • Serial Number: M053241003PR
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,750
  • Motor Voltage: 180A/200/100
  • Motor Amps: 9.5/4/8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 3646D
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 12
  • Height (Inches): 14
  • Weight (LBS): 95
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Reliance Electric Master XL Speed Reducer - 2 HP

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed