Reliance Electric Motor - 15 HP

Reliance Electric Motor - 15 HP

Reliance Electric Motor. Model: P25G4554C. Motor specifications: 15 hp, 1765 rpm, 230/460V, 39.0/19.5 amps, 60 Hz, 3 phase. Frame: 254T. Insulation class: F. Nema design: B. Code: C. Type: P. Shaft diameter: 1-1/2 in. Overall dimensions: 2 ft. 1 in. L x 1 ft. 4 in. W x 1 ft. 3 in. H.
Product Details
  • Stock No: KWBF750C
  • Manufacturer: Reliance
  • Model: P25G4554C
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765
  • Motor Voltage: 230/460
  • Motor Amps: 39.0/19.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 16
  • Height (Inches): 15
Additional Product Details
Reliance Electric Motor - 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed