Reliance Electric Motor - 50 HP

Reliance Electric Motor - 50 HP

Reliance Electric Motor, 50 hp, 1780 rpm, 230/460 V, 120/60 amps, 60 Hz, 3 phase. ID no.: P32G4910 MD. Frame: 326T. Design B. Type P. Duty: CONT. Enclosure: ODP. Also usable at 200V, 50 HP, 137 amps,1.0 SF. Weight: 639 lbs. Made in Taiwan. Previously run on a Vilter 448 compressor in a booster application.
Product Details
  • Stock No: RGMP261B
  • Manufacturer: Reliance
  • Serial Number: P32G4910 MD
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reliance Electric Motor - 50 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed