Reliance Electric Motor - 7-1/2 HP

Reliance Electric Motor - 7-1/2 HP

Reliance Electric Motor. Motor specifications: 7-1/2 hp, 3 phase. Frame: 213T. Nema design: B. Type: P. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 1 in. L x 10 in. W x 9 in. H.
Product Details
  • Stock No: KWBF750Q
  • Manufacturer: Reliance
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 19.0/9.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 10
  • Height (Inches): 9
Additional Product Details
Reliance Electric Motor - 7-1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed