Reliance Electric Motor- 700 HP, 4160 V

Reliance Electric Motor- 700 HP, 4160 V

4160 V Reliance Electric Motor- 700 HP. Motor specifications: 3570 rpm, 4160 V, 151/87 amps, 60 Hz, 3 phase. Continuous duty. Frame: 22EA5010S. Insulation Class: F. Bearing Type: Sleeve. Overall dimensions: 4 ft. 5 in. L x 4 ft. 3 in. W x 2 ft. 4 in. H.
Product Details
  • Stock No: DTTC818B.
  • Manufacturer: Reliance
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reliance Electric Motor- 700 HP, 4160 V
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed