Reliance Electronic Variable Speed Frequency Drive - 10 HP

Reliance Electronic Variable Speed Frequency Drive - 10 HP

Reliance Electric GV3000/SE. Model: 10V2160. Serial: 8272060031-HB-004. 15.5 KVA, 10 HP. AC input: 200-230V, 39 amps max, 60 Hz, 3-phase. AC output: 180-230V, 35 amps max. Enclosure type 1. Manufactured by Reliance Electric Ltd. Japan. *PDF manual is available.

Product Details
  • Stock No: IME5034.2
  • Manufacturer: Reliance
  • Model: GV3000/SE 10V2160
  • Serial Number: 8272060031-HB-004
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Reliance Electronic Variable Speed Frequency Drive - 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed