Reliance Motor 1-1/2 HP

Reliance Motor 1-1/2 HP

Reliance Motor, 208-230/460-480 Volt, 5.6 - 5.6/2.8-3.0 amps, 60 Hz, 3 phase, 1-1/2 hp, 1,725 rpm, 1.15 S.F.

Product Details
  • Stock No: SUBF59
  • Manufacturer: Reliance
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 5.6-5.6/2.8-3.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Reliance Motor 1-1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed