Reliance Motor - 2 HP

Reliance Motor - 2 HP

Reliance Motor DC, 2 hp, 1,750 rpm, 180 volt, 9.50 amps, Max safe speed 4500.

Product Details
  • Stock No: NPPC132.
  • Manufacturer: Reliance
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 2
  • Motor RPM: 1750
  • Motor Voltage: 180
  • Motor Amps: 9.5
Dimensions:
Additional Product Details
Reliance Motor - 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed