Reliance Motor - 2 HP

Reliance Motor - 2 HP

(4) New Reliance 2-hp motors, (2) 1,750 rpm, (1) 3,450 rpm, (1) 3,500 rpm, 230/460 volt, 60 hz, 3 phase, Encl TEFC.

Product Details
  • Stock No: RLOL379.4
  • Manufacturer: Reliance
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (5) Assorted Electric Motors. (3) 2 hp-5 hp, (2) right angle, 2 hp, slo- speed motor.
Dimensions:
Additional Product Details
Reliance Motor - 2 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed