Reliance Motor - 2 HP

Reliance Motor - 2 HP

Reliance Motor, 2 hp, 1,725 rpm, 230/460 volt, 5.4/2.7 amps, 60 Hz, 3 phase. Frame FD56C. ID No. P56X3160G.
Product Details
  • Stock No: RLOL379.4-03
  • Manufacturer: Reliance
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 5.4/2.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: FD56C
Dimensions:
Additional Product Details
Reliance Motor - 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed